£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These secure hasps and staples are widely applicable and reliable pieces of security equipment. Most commonly used for locking sheds, greenhouses and other similar outhouses, these strong hasps and staples ensure peace of mind.
Features and Benefits
• Versatile application
• Reliable and strong
• Simple mechanism
Typical Applications
• Sheds, greenhouses and other outhouses
• Variety of applicable environments
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353041815 |
ECLASS Code | 23199000 |
Finish | Black |
Length | 170mm |
Material | Steel |
MFR Part No. | HS617-PP0115BK |
Product Type | Safety Hasp & Staple |
Shackle Type | Horizontal |
UNSPSC Code | 31162402 |
Width | 38mm |