£13.81
Ex VAT
£16.57
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty hasp and staple is ideal for securing heavier gates and doors on buildings. It is also galvanised for extra protection against rust and corrosion.
Features and Benefits
• Heavy duty
• Black colour
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Securing heavy doors and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353041679 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 150mm |
Material | Steel |
MFR Part No. | HS146-PP0000BK |
Product Type | Heavy Duty Hasp & Staple |
Shackle Type | Vertical |
UNSPSC Code | 31162402 |
Width | 145mm |