£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These medium to heavy duty hasps and staples are general purpose, meaning that they are suitable for use on a range of doors and gates. They are ideal for locking medium sized garage doors and other similar sized doors. The galvanised steel provides extra protection against rust and corrosion.
Features and Benefits
• General purpose mechanism
• Heavier duty for strong security
• Galvanised for extra protection against rust and corrosion
Typical Applications
• General purpose medium to heavy doors and gates
• Ideal for medium sized garage doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353043475 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 165mm |
Material | Steel |
MFR Part No. | HS145-PP0000BK |
Product Type | Short Pattern Hasp & Staple |
Shackle Type | Horizontal |
UNSPSC Code | 31162402 |
Width | 54mm |