noscriptAbus 200/115C Hasp & Staple 35025 | Cromwell Tools

Abus

200/115C Hasp & Staple

SKU:

ABU9502942L

MPN:

35025

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (22)

    Product Details

    ABUS 200 Series hasp and staple with an all steel construction and hidden screw fixtures. Corrosion protected finish. Available in a variety of sizes and specifications to suit individual requirements. To be used with any suitable padlock which can be purchased separately.


    Features and Benefits
    • Steel construction for product longevity and general hardiness
    • Anti-corrosive finish for added protection to the product
    • Hidden screws for a sleek finish and bolstered basic security
    • Available in a range of specifications to suit individual needs


    Typical Applications
    • Ideal for use where doors close flush e.g. the door frame and leaf are level


    Standards
    • ABUS® Security Rating of 2


    Notes
    • To be used with a padlock (sold separately)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Abus

    EAN

    4003318350252

    ECLASS Code

    23199000

    Finish

    Anti-Corrosive

    Hinge Type

    Single

    Length

    115mm

    Material

    Steel

    MFR Part No.

    35025

    Product Type

    Safety Hasp & Staple

    Shackle Type

    Horizontal

    To Suit Shackle

    13mm

    UNSPSC Code

    31162402

    Width

    39mm