£10.27
Ex VAT
£12.32
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty hasp and staple is ideal for securing medium-sized gates and doors on buildings. It is also galvanised for extra protection against rust and corrosion.
Features and Benefits
• Easy mechanism for securing doors and gates
• Zinc plated
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Securing medium-sized gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353041495 |
ECLASS Code | 23199000 |
Finish | Bright Zinc Plated |
Hinge Type | Single |
Length | 200mm |
Material | Steel |
MFR Part No. | HS149MPP0200ZP |
Product Type | Heavy Duty Hasp & Staple |
Shackle Type | Horizontal |
UNSPSC Code | 31162402 |
Width | 45mm |