£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These hasps and staples are heavy-duty and very strong, designed to lock large double doors. They are versatile, and can be used for securing other large gates and types of doors. The hasps and staples come in either black or natural colour with a galvanised finish to add extra protection against corrosion.
Features and Benefits
• Very strong, capable of securing large doors or gates
• Easy to fit
• Galvanised product helps to protect against rust and corrosion
Typical Applications
• Ideal for securing and locking large double doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353043857 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 210mm |
Material | Steel |
MFR Part No. | HS147-PP0200BK |
Product Type | Swivel Hasp & Staple |
UNSPSC Code | 31162402 |
Width | 55mm |