£6.89
Ex VAT
£8.27
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
ABUS 200 Series hasp and staple with an all steel construction and hidden screw fixtures. Corrosion protected finish. Available in a variety of sizes and specifications to suit individual requirements. To be used with any suitable padlock which can be purchased separately.
Features and Benefits
• Steel construction for product longevity and general hardiness
• Anti-corrosive finish for added protection to the product
• Hidden screws for a sleek finish and bolstered basic security
• Available in a range of specifications to suit individual needs
Typical Applications
• Ideal for use where doors close flush e.g. the door frame and leaf are level
Standards
• ABUS® Security Rating of 2
Notes
• To be used with a padlock (sold separately)
Attribute | Value |
---|---|
Brand | Abus |
EAN | 4003318016196 |
ECLASS Code | 23199000 |
Finish | Anti-Corrosive |
Hinge Type | Single |
Length | 115mm |
Material | Steel |
MFR Part No. | 1619 |
Product Type | Safety Hasp & Staple |
Shackle Type | Horizontal |
To Suit Shackle | 13mm |
UNSPSC Code | 31162402 |
Width | 47mm |