Matlock

HASP TRIPLE HINGED-HORIZONTAL SHACKLE

SKU:

MTL9508200K

MPN:

9508200K

£13.49

Ex VAT

£16.19

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. These security hasps and staples are triple hinged and available both vertically and horizontally.


    Features and Benefits
    • Corrosion resistant nickel plated finish to keep your hasp and staple sleek
    • Hardened steel body for overall product hardiness
    • Fixings, hinge pins and assembly are concealed by a folded edge to protect against the threat of tampering
    • Available as vertical or horizontal shackles to suit personal requirements


    Notes
    Supplied with fixing screws


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140152762

    ECLASS Code

    23199000

    Finish

    Nickel Plated

    Hinge Type

    Single

    Length

    200mm

    Material

    Steel

    MFR Part No.

    1085

    Product Type

    Triple Hinged Security Hasps

    Shackle Type

    Horizontal

    To Suit Shackle

    11mm

    UNSPSC Code

    31162402

    Width

    45mm