£2.69
Ex VAT
£3.23
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Suitable for low load applications such as animal hutches. Material thickness up to 1.8mm. Suitable for use internal or external. Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 1.8mm |
EAN | 5036140064805 |
Finish/Coating | Galvanised |
Length | 203mm |
Material | Steel |
MFR Part No. | 121APP0200ZP |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |