Perry

300mm CRANKED BANDS & HOOKS ON PLATE BLACK (PR)

SKU:

APE9490683F

MPN:

130-PP0300BK

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (5)

    Product Details

    These cranked hinges are ideal for when you need to keep a post or frame flush with the door or gate. With an easy opening mechanism and smooth operation, this is an efficient and useful tool built for a variety of gate applications.


    Features and Benefits
    • Easy to fit and use
    • Keeps post or frame flush with the gate
    • Smooth operation


    Typical Applications
    • For use on doors and gates


    Product Specification
    Attribute
    Value

    Brand

    Perry

    EAN

    5023353000195

    Finish/Coating

    Black

    Length

    300mm

    Material

    Steel

    MFR Part No.

    130-PP0300BK

    Product Type

    Cranked Bands & Hooks

    UNSPSC Code

    31160000