£3.99
Ex VAT
£6.79
| Save 41.24%
£4.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
For very high load applications such as for farm field gates. Material thickness up to 4mm. Suitable for external use.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 4mm |
EAN | 5036140064935 |
Finish/Coating | Galvanised |
Length | 304mm |
Material | Steel |
MFR Part No. | 119-PP0300GV |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |