£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These heavy duty bands and hooks are ideal for large doors and gates, allowing them to sit proud of the post or frame, ensuring easy removal or maintenance from an open position. Coming in pairs, these bands and hooks are galvanised for extra protection against rust.
Features and Benefits
• Heavy duty
• Galvanised steel
• Straight bands and hooks allowing gate to be proud of the frame
Typical Applications
• Suitable for large gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353000089 |
Finish/Coating | Galvanised |
Fixing Method | Screws |
Length | 350mm |
Material | Steel |
MFR Part No. | 128-PP0350GV |
Product Type | Straight Bands & Hooks |
UNSPSC Code | 31160000 |
Width | 38mm |