£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Suitable for medium load applications such as stable doors. Material thickness up to 2.6mm. Suitable for internal or external use. Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 2.6mm |
EAN | 5036140064928 |
Finish/Coating | Galvanised |
Length | 457mm |
Material | Steel |
MFR Part No. | 121-PP0450BZP |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |