£1.79
Ex VAT
£2.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These light butt hinges have a wide range of applications, but are most commonly used on domestic items such as doors, cupboards and toolboxes. They are light and narrow, meaning that they are ideal for smaller objects.
Features and Benefits
• Easy mechanism
• Broad application
• Sturdy and long lasting
• Self coloured
Typical Applications
• Smaller objects such as cupboards
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353059971 |
Finish/Coating | Self Colour |
Length | 50mm |
Material | Steel |
MFR Part No. | 1838PP0050SC |
Product Type | Light Butt Hinges |
UNSPSC Code | 31160000 |
Width | 38mm |