£6.19
Ex VAT
£7.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These adjustable gate eyes are ideal for placing and positioning hanging gates. Their electro-galvanised construction ensures that they have extra protection against rust and corrosion, ensuring a long-lasting life.
Features and Benefits
• Perfect solution for placing hanging gates
• Fully adjustable
• Galvanised for protection against rust and corrosion
Typical Applications
• Placing and positioning hanging gates
Attribute | Value |
---|---|
Brand | Perry |
Diameter | 19mm |
EAN | 5023353149146 |
ECLASS Code | 20380202 |
Finish/Coating | Electro Galvanised |
Length | 250mm |
Material | Steel |
MFR Part No. | 165-PP0250ZP |
Product Type | Eye Bolts |
UNSPSC Code | 31160000 |