£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These general purpose S pattern steel hooks can be used for a wide variety of domestic and industrial purposes. Most commonly, they are used for hanging baskets in gardens, shopping and garden centres. This range varies in size, all coming in packs of 10.
Features and Benefits
• Widely applicable
• Electro-galvanised
• Zinc plated
• Pack of 10
Typical Applications
• Hanging baskets
• Wide array of domestic and industrial uses
Attribute | Value |
---|---|
Brand | Perry |
Diameter | 4.8mm |
EAN | 5023353040634 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 50mm |
Material | Steel |
MFR Part No. | 313-PP0050ZP |
Package Quantity | 10 |
Product Type | S Hooks |
Size | 50mm |
UNSPSC Code | 31160000 |