£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
This versatile staple on plate can be used for a number of applications. Rope or chain can be tied through the loop, or there is ample room for a padlock to be attached in order to secure fences and gates.
Features and Benefits
• Extremely versatile
• Durable and secure
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Securing rope or chain
• Securing fences and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353085345 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 50mm |
Material | Steel |
MFR Part No. | 512XPP0000GV |
Product Type | Staple On Plate |
Size | 50mm |
UNSPSC Code | 31160000 |