£2.66
Ex VAT
£3.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These quick repair chain links ensure a strong connection in any steel chain, making them a versatile tool for use in many industries. They can used to easily join two pieces of steel chain together, with a secure locking nut keeping them bound.
Features and Benefits
• Locking nut ensures a strong connection
• Connects any two pieces of steel chain together
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Quickly joining two steel chain pieces together
• Extremely wide applicability
Attribute | Value |
---|---|
Brand | Perry |
Diameter | 6mm |
EAN | 5023353040771 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 57mm |
Material | Steel |
MFR Part No. | 311-PP0060ZP |
Product Type | Quick Repair Links |
UNSPSC Code | 31160000 |