noscriptPerry 75mm SPRING HOOK ZINC PLATED (PK-2) 306-PP0075ZP | Cromwell Tools

Perry

75mm SPRING HOOK ZINC PLATED (PK-2)

SKU:

APE9490836F

MPN:

306-PP0075ZP

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (14)

    Product Details

    This range of spring hooks are versatile, being used for many purposes in a multitude of industries. The hooks provide quick release of chain and rope, and can also be closed to provide a permanent end connection.


    Features and Benefits
    • Highly versatile
    • Quick release of chain or rope
    • Can be closed for permanent end connections


    Typical Applications
    • Ideal for any rope or chain applications


    Product Specification
    Attribute
    Value

    Brand

    Perry

    EAN

    5023353041112

    ECLASS Code

    20380202

    Finish/Coating

    Zinc Plated

    Material

    Steel

    MFR Part No.

    306-PP0075ZP

    Package Quantity

    2

    Product Type

    Spring Hooks

    Size

    75mm

    UNSPSC Code

    31160000