£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
This harness type snap hook is a widely used and versatile fastener, commonly used with dog leads, keys and on sports bags.
Features and Benefits
• Extremely versatile hook
• Reliable snap hook mechanism
Typically Applications
• Rope
• Sports bags
• Keys
• Dog leads and harnesses
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353255359 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 75mm |
Material | Steel |
MFR Part No. | 337XPP0076NP |
Product Type | Swivel Harness Snap Hook |
Size | 75mm |
UNSPSC Code | 31160000 |