£2.29
Ex VAT
£2.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Carbine hooks feature a spring-loaded quick release hook to make it easy to insert and remove chains and ropes. They are highly versatile, being popular in rigging industries, in various domestic applications and for rock scaling purposes.
Features and Benefits
• Safe and reliable support
• Quick release hook
• Highly versatile
Typical Applications
• Use with ropes or chains
Attribute | Value |
---|---|
Brand | Perry |
Diameter | 6mm |
EAN | 5023353041013 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 65.5mm |
MFR Part No. | 314-PP0006ZP |
Package Quantity | 2 |
Product Type | Carabiner Hook |
UNSPSC Code | 31160000 |