£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140067974 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 60mm |
MFR Part No. | 314-PP0006ZP |
Package Quantity | 2 |
Product Type | Carabina Hooks |
Size | 60mm |
UNSPSC Code | 31160000 |