noscriptGanter GN617.1-10-AK Steel Indexing Plungers 617.1-10-AK | Cromwell Tools

Ganter

GN617.1-10-AK Steel Indexing Plungers

SKU:

GAN4255755K

MPN:

617.1-10-AK

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (6)

    Product Details

    GN 617.1 indexing plungers are used for applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.


    Features:
    -AK steel construction with lock nut and plastic knob
    -Blackened
    -Pin hardened


    Product Specification
    Attribute
    Value

    A/F

    22mm

    Brand

    Ganter

    d1

    10mm

    d2

    M20+1.5mm

    d3

    31mm

    e

    25.4mm

    EAN

    4045525316416

    l1

    91.0mm

    l2 min

    10mm

    l3

    33mm

    l4

    10mm

    l5 min

    30mm

    MFR Part No.

    GN617.1-10-AK-NI

    Type

    AK Steel

    UNSPSC Code

    31162800