£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Type AK-NI stainless steel indexing plungers with lock knob and lifting knob.
Features:
-AISI 303 stainless steel construction
-Chemically nickel plated plunger pin
-Plastic (Polyamide PA) non removable, black matt knob
Attribute | Value |
---|---|
A/F | 12mm |
Brand | Ganter |
d1 | 5mm |
d2 | M10 x 1mm |
d3 | 21mm |
d4 | M5mm |
e | 13.8mm |
EAN | 4045525315846 |
l1 | 45.0mm |
l2 min | 5mm |
l3 | 17mm |
l4 | 5mm |
l5 | 6mm |
l6 min | 15mm |
MFR Part No. | GN617-5-AK-NI |
Type | AK-NI Stainless Steel |
UNSPSC Code | 31162800 |