£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Type AK steel indexing plungers with lock nut and lifting knob.
-Plastic (Polyamide PA)
-Black, matt
-Not removable
Attribute | Value |
---|---|
A/F | 12mm |
Brand | Ganter |
d1 | 5mm |
d2 | M10 x 1mm |
d3 | 21mm |
d4 | M5mm |
e | 13.8mm |
EAN | 4045525315839 |
l1 | 45.0mm |
l2 min | 5mm |
l3 | 17mm |
l4 | 5mm |
l5 | 6mm |
l6 min | 15mm |
MFR Part No. | GN617-5-AK |
Type | AK Steel |
UNSPSC Code | 31162800 |