noscriptKennedy 3/8" x 1/4" x 12" RECTANGULAR KEY STEEL 4214230K | Cromwell Tools

Kennedy

3/8" x 1/4" x 12" RECTANGULAR KEY STEEL

SKU:

KEN4214230K

MPN:

4214230K

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (6)

    Product Details

    Rectangular - Inch
    High grade mild steel. Available in square or rectangular sections.
    Inch manufactured from: BS46 PART 7 1958 grade steel.
    Length: 12".
    Other sizes available on request.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140345096

    ECLASS Code

    35011790

    Height

    1/4in.

    Length

    12in.

    Type

    Inch

    UNSPSC Code

    31231116

    Width

    3/8in.