£10.79
Ex VAT
£12.95
Inc VAT
11 Variations Available
Product Details
Product Specification
This range of Metric sized Stainless Steel key steel is ideal for forging tools or small components from. Supplied as rectangular bars, each product masures 300mm in length and varies in thickness to suit your specifications.
Features and Benefits
• Manufactured from high quality stainless steel for durability and resilience
• Saves wasting material, as you can purchase the size that best suits your needs instead of cutting down from sheet material
• Available in a range of metric sizes to suit your requirements
Typical Applications
• Manufacturing
• Construction
• Engineering
Standards
• BS4235 Part 7 1972 grade steel equivalent to DIN 6885
Attribute | Value |
---|---|
Brand | Bonut Engineering Ltd |
ECLASS Code | 35011790 |
Height | 7mm |
Length | 300mm |
Type | Metric |
UNSPSC Code | 31231116 |
Width | 8mm |