Ganter

GN300-92-M12-25-SW Black Adjustable Hand Levers, Male

SKU:

GAN4253884V

MPN:

300-92-M12-25-SW

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (12)

    Product Details

    Ideal for use whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.


    Features:
    -Zinc die casting
    -Plastic coated
    -Black, RAL 9005, textured finish
    -Steel threaded stud and retaining screw, blackened
    -Tensile strength class 5.8


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    M12mm

    d3

    19.0mm

    d4

    24.0mm

    EAN

    4045525156609

    h1

    43.0mm

    h2

    11.0mm

    h3

    65mm

    l1

    92mm

    MFR Part No.

    GN300-45-M12-25-SW

    Type

    SW (Threaded Insert)

    UNSPSC Code

    31162807