Matlock

3-LEVER DEADLOCK 2.5" PB

SKU:

MTL9494270K

MPN:

9494270K

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (2)

    Product Details

    711
    Supplied with radius forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Satin Chrome Plate Finish

    Brand

    Matlock

    EAN

    5036140055391

    Length

    64mm

    MFR Part No.

    70014

    Product Type

    3-Lever Mortice Deadlock

    UNSPSC Code

    46171500