noscriptMatlock 3-LEVER SASHLOCK 2.5" PB 9494230K | Cromwell Tools

Matlock

3-LEVER SASHLOCK 2.5" PB

SKU:

MTL9494230K

MPN:

9494230K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (3)

    Product Details

    710
    Easily reversible latchbolt, adjustable springing feature. Supplied with square forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Brass

    Brand

    Matlock

    EAN

    5036140055353

    Length

    64mm

    MFR Part No.

    70010

    Product Type

    3-Lever Mortice Sashlock

    UNSPSC Code

    46171500