£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Monkey tail bolts are durable bolts, ideal for use on large doors such as garage doors, garden shed doors or animal stables. The galvanised product helps to protect the bolt from rust and corrosion.
Features and Benefits
• Easy-to-use functionality
• Perfect for tall and large doors
• Galvanised product offers extra protection from rust and corrosion
Typical Applications
• Used to secure tall gates and doors
Attribute | Value |
---|---|
Body Material | Polished Brass |
Brand | Perry |
EAN | 5023353039607 |
Length | 450mm |
MFR Part No. | 60MTPP0450GV |
Product Type | Tail Bolts |
UNSPSC Code | 46171500 |
Width | 51mm |