noscriptMatlock BATHROOM LOCK 2.5" PB 9494350K | Cromwell Tools

Matlock

BATHROOM LOCK 2.5" PB

SKU:

MTL9494350K

MPN:

9494350K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (17)

    Product Details

    718
    Easily reversible latchbolt, adjustable springing feature. 8mm turn follower for internal door applications. Latchbolt operated by lever handles, deadbolt thrown by internal turn. Supplied with square forend and strike.


    Product Specification
    Attribute
    Value

    Body Material

    Brass

    Brand

    Matlock

    EAN

    5036140055476

    Length

    64mm

    MFR Part No.

    70018

    Product Type

    Bathoom Mortice Lock

    UNSPSC Code

    46171500