noscriptMatlock BS 5-LEVER DEADLOCK 3.0" PB 9494160K | Cromwell Tools

Matlock

BS 5-LEVER DEADLOCK 3.0" PB

SKU:

MTL9494160K

MPN:

9494160K

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    706
    Kitemarked to BS3621. Insurance approved sashlock, easily reversible latchbolt, five detainer mechanism. Supplied with square forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Black

    Brand

    Matlock

    EAN

    5036140055285

    Length

    76mm

    MFR Part No.

    70066

    Product Type

    5-Lever Mortice Detainer Deadlock

    UNSPSC Code

    46171500