noscriptMatlock BS 5-LEVER SASHLOCK 3.0" PB 9494120K | Cromwell Tools

Matlock

BS 5-LEVER SASHLOCK 3.0" PB

SKU:

MTL9494120K

MPN:

9494120K

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (2)

    Product Details

    705
    Kitemarked to BS3621. Insurance approved sashlock, easily reversible latchbolt, five detainer mechanism. Supplied with square or radius forend and strike. Supplied with two keys. Satin chrome plate finish.


    Product Specification
    Attribute
    Value

    Body Material

    Galvanised

    Brand

    Matlock

    EAN

    5036140055247

    Length

    76mm

    MFR Part No.

    70062

    Product Type

    5-Lever Mortice Detainer Sashlock

    UNSPSC Code

    46171500