Perry

No.5005 Nickel Plated Bolt Through Tubular Latch - 75mm

SKU:

APE9492946L

MPN:

5005-0075NP

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (9)

    Product Details

    • CE Certifire

    • Suits FD30

    • 63mm, 75mm or 100mm

    • Available in 3 finishes


    Product Documents
    Product Specification
    Attribute
    Value

    Body Material

    Polished Brass

    Brand

    Perry

    Length

    75mm

    MFR Part No.

    5005-0075NP

    Product Type

    Tubular Mortice Latch

    UNSPSC Code

    46171500