£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Secures windows and sliding doors via surface mounting. Possesses a push to lock and key to unlock action to ensure maximum security for your home. Spring loaded barrel. Aesthetically pleasing outer body in either White or plain Aluminium.
Features and Benefits
• Easy operation via the spring loaded barrel
• Universal to suit all windows and sliding patio doors
• Security fixing screws are included for ease of application
Notes
10 year guarantee
Attribute | Value |
---|---|
Brand | Sterling |
EAN | 5016567000402 |
Length | 80mm |
MFR Part No. | PDL100 |
Product Type | Spring Loaded Bolts |
UNSPSC Code | 46171500 |
Width | 60mm |