£11.99
Ex VAT
£14.39
Inc VAT
18 Variations Available
Product Details
Product Specification
This steel packing shim is supplied as a 6in. x 100in. roll in a range of thicknesses from 0.001in. to 0.031in. Supplied in a tin.
Features and Benefits
• Supplied in a tin for ease
• Manufactured from steel for durability and effective hold and leveling
• Available in a range of imperial sizes to suit your needs
Typical Applications
• Engineering
• Construction
• Carpentry
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Material | Steel |
Number of Pieces | 1 |
UNSPSC Code | 31231400 |