£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
6" x 50" roll in a range of thicknesses from 0.0005" to 0.031".
Also available in an 8 piece pack - see 415-211.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140250093 |
ECLASS Code | 20270290 |
Material | Stainless Steel |
Number of Pieces | 1 |
UNSPSC Code | 31231400 |