Precision Brand

0.0600"x5"x20" PLASTIC SHIM

SKU:

PCN4153870S

MPN:

77-644-185

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured from a high quality plastic material. Used for gaskets, special parts and various manufacturing applications it is easy to cut, resists oil and has minimal compression during use. The thickness tolerances are to industry standards. Non-conductive to electricity. The thickness is indicated by shim colour which eliminates the need for a micrometer.


    Product Specification
    Attribute
    Value

    Brand

    Precision Brand

    ECLASS Code

    20270290

    Length

    20mm

    Material

    Plastic

    MFR Part No.

    77-644-185

    Number of Pieces

    1

    UNSPSC Code

    31231400