£27.49
Ex VAT
£32.99
Inc VAT
40 Variations Available
Product Details
Product Specification
The best way to solve alignment and levelling problems on motors, pumps, generators and other plant machinery! The pre-cut shims are safer and easier to position as the tab eliminates the need to place hands under machinery during installation or removal of the shim. Engineered for quality, all shim thickness tolerances meet industry standards and conform to standard bolt and stud sizes. Each shim is clearly marked with its thickness.
Attribute | Value |
---|---|
Brand | Precision Brand |
EAN | 0698158812356 |
ECLASS Code | 20270290 |
Length | 50mm |
Material | Stainless Steel |
MFR Part No. | 90-881-235 |
Number of Pieces | 10 |
Slot Size | 16 |
Thickness | 0.5mm |
UNSPSC Code | 31231400 |
Width | 50mm |