noscriptPrecision Brand 1.000mmx50x50mm STAINLESS SLOTTED SHIM (PK-10) 90-881-245 | Cromwell Tools

Precision Brand

1.000mmx50x50mm STAINLESS SLOTTED SHIM (PK-10)

SKU:

PCN4155090J

MPN:

90-881-245

£29.49

Ex VAT

£35.39

Inc VAT

OUT OF STOCK

    Product Details

    The best way to solve alignment and levelling problems on motors, pumps, generators and other plant machinery! The pre-cut shims are safer and easier to position as the tab eliminates the need to place hands under machinery during installation or removal of the shim. Engineered for quality, all shim thickness tolerances meet industry standards and conform to standard bolt and stud sizes. Each shim is clearly marked with its thickness.


    Product Specification
    Attribute
    Value

    Brand

    Precision Brand

    EAN

    0698158812455

    ECLASS Code

    20270290

    Length

    50mm

    Material

    Stainless Steel

    MFR Part No.

    90-881-245

    Number of Pieces

    10

    Slot Size

    16

    Thickness

    1mm

    UNSPSC Code

    31231400

    Width

    50mm