£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Containing twelve Brass Shims, this pack is the ideal way of ensuring you have the right-sized shim to hand. Supplied on a 6in. x 12in. roll, the pack covers thicknesses from 0.001in. to 0.015in.
Features and Benefits
• Supplied in a tin for ease of storage when not in use
• Pack of twelve assorted sizes to suit requirements
• Manufactured from brass for overall resilience
Typical Applications
• Manufacturing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Material | Brass |
MFR Part No. | SHBRAS21 IMP ASS |
Number of Pieces | 12 |
UNSPSC Code | 31231400 |