£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Containing eight Stainless Steel Shims, this pack is the ideal way of ensuring you have the right-sized shim to hand. This 8-piece pack covers thicknesses from 0.001in. to 0.020in. Supplied in a tin.
Features and Benefits
• Supplied in a tin for ease of storage when not in use
• Pack of 8 assorted sizes ensures you have the correct size to hand no matter the application
• Manufactured from stainless steel for overall resilience
Typical Applications
• Manufacturing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Material | Stainless Steel |
MFR Part No. | SHSTAI21 IMP ASS |
Number of Pieces | 8 |
UNSPSC Code | 31231400 |