Precision Brand

STAINLESS SHIM PACK 0.05mm-0.50mm 150mmx300mm 8PC

SKU:

PCN4153200L

MPN:

77-422-161

£169.00

Ex VAT

£202.80

Inc VAT

OUT OF STOCK

    Product Details

    Assorted pack - Metric
    Contains one of each of the following thickness of shim: 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40 and 0.50mm.


    Meets SAE 30302; AISI-T302; ASTM A-666 Ultimate.
    Tensile strength: 185,000psi min.


    Product Specification
    Attribute
    Value

    Brand

    Precision Brand

    EAN

    0698158229994

    ECLASS Code

    20270290

    Length

    1.25mm

    Material

    Stainless Steel

    MFR Part No.

    77-422-161

    Number of Pieces

    8

    Thickness

    0.05 0.1 0.15 0.2 0.25 0.3 0.4 0.5mm

    UNSPSC Code

    31231400

    Width

    150mm