£227.00
Ex VAT
£272.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Assorted Packs - 100 pieces each pack.
Content (10 of each per pack): 0.025mm, 0.05mm, 0.1mm, 0.2mm, 0.25mm, 0.4mm, 0.5mm, 0.7mm, 1mm and 2mm.
Attribute | Value |
---|---|
Brand | Precision Brand |
EAN | 0698158819454 |
ECLASS Code | 20270290 |
Length | 50mm |
Material | Stainless Steel |
MFR Part No. | 90-881-945 |
Number of Pieces | 100 |
Slot Size | 16 |
Thickness | 0.025 0.05 0.1 0.2 0.25 0.4 0.5 0.7 1 2mm |
UNSPSC Code | 31231400 |
Width | 50mm |