noscriptT & A Precision STEEL SHIM PACK 0.05mm-0.50mm150mmx300mm 8PC SHCARB21 METRIC ASS | Cromwell Tools

T & A Precision

STEEL SHIM PACK 0.05mm-0.50mm150mmx300mm 8PC

SKU:

TPN4150012K

MPN:

SHCARB21 METRIC ASS

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (27)

    Product Details

    The T&A Pack, containing eight metric-sized shims, is a comprehensive solution ensuring access to the right-sized shim for various applications. Manufactured from steel, each shim is conveniently supplied on a 150mm x 300mm roll, offering versatility in use. The shims cover a range of thicknesses from 0.05mm to 0.50mm, accommodating a variety of needs. The entire set is neatly packaged in a tin, providing organized storage and easy access to the shims. With this T&A Pack, you have a reliable assortment of shims at your disposal, making it a valuable tool for precision adjustments and applications where precise thickness is essential.


    Features and Benefits
    • Supplied in a tin for ease of storage when not in use
    • Pack of eight assorted metric sizes to suit requirements
    • Manufactured from steel for overall resilience


    Typical Applications
    • Manufacturing
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    T & A Precision

    ECLASS Code

    20270290

    Length

    300mm

    Material

    Steel

    MFR Part No.

    SHCARB21 METRIC ASS

    Number of Pieces

    8

    Thickness

    0.50 - 150mm

    UNSPSC Code

    31231400

    Width

    150mm