£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Fitted with an intumescent liner around the telescopic sleeve section of the letterplate.
BS 476 part 22 & 31.1.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
EAN | 5036140235090 |
Material | Brass |
MFR Part No. | INTLETTERBOXBRS |
Product Type | Intumescent Fire Rated Letter Boxes |
Protection Type | Fire Only |
Size | 300mm |
UNSPSC Code | 31160000 |