£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Self adhesive fire door seals to fit into the recess on fire doors or frames. BS 476 part 22 & 31.1.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | White |
EAN | 5036140234994 |
MFR Part No. | FS1004WH2100 |
Product Type | Intumescent Seals |
Protection Type | Fire Only |
Size | 10mm x 4mm x 2.1m |
UNSPSC Code | 31160000 |