£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Perry single cast pulleys offer a versatile solution for effortlessly raising or lowering lightweight objects in both domestic and industrial settings. Constructed with a durable galvanized material, these pulleys provide extra protection against rust and corrosion, ensuring longevity and reliability. Whether used at home or in an industrial environment, these pulleys are designed to facilitate smooth and efficient movement, making them an ideal choice for various lifting applications.
Features and Benefits
• Versatile usage
• Easy to use, reliable mechanism
• Galvanised product has extra protection against rust and corrosion
Typical Applications
• Lower or raise lightweight objects
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353047824 |
Finish/Coating | Black |
Maximum Rope Diameter | 8mm |
MFR Part No. | 264-PP0000BK |
Pulley Type | Upright |
Size | 57.5mm |
UNSPSC Code | 24101613 |
Wheel Type | Nylon |