£86.99
Ex VAT
£104.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Three strand, 220m rope made of polyamide, giving the rope high strength and very good abrasion- resistance.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 8mm |
ECLASS Code | 23179106 |
Length | 220m |
Material | Nylon |
Product Type | Nylon Rope |
UNSPSC Code | 31151500 |